Beli sand blaster gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ESCO IdeaNet
    Mulai

    Rp899.900

    ESCO IdeaNet
    atribut:
    • Width (m): 2
  2. JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    Mulai

    Rp15.999.900

    JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    atribut:
    • Air Pressure (psi): 90
    • Cabinet Dimensions (mm): 765x510x715
    • Ceramic Nozzle (Ø mm): 5, 6, 7
    • Working Capacity (Gallons): 30
  3. Yukido Sand Blaster (Penyemprot Pasir)
    Mulai

    Rp229.900

    Yukido Sand Blaster (Penyemprot Pasir)
    atribut:
    • Material: Aluminum
  4. Yato Sand Blaster
    Mulai

    Rp4.799.900

    Yato Sand Blaster
    atribut:
    • Size: 40l
  5. Eterna Paint Roller Cover (Refill Kuas Roll)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

    Eterna Paint Roller Cover (Refill Kuas Roll)
    atribut:
    • Size (inch): 4
    • Number of Qty: 12
  6. KRISBOW Mesin Sand Blasting
    Mulai

    Rp9.499.900

    KRISBOW Mesin Sand Blasting
    atribut:
    • Air Hose (cm): 70
    • Sand Hose (cm): 65
    • Nozzle Size (mm): 5 (ceramic)
    • Working Space (cm): 86x55.5x55.5
    • Dimensions (LxWxH) (cm): 89x56x138
  7. Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)
    Mulai

    Rp3.299.900

    Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)
    atribut:
    • Color: Red
    • Hose Length (m): 2.5
    • Working Pressure (psi): 60-125
    • Working Pressure (CFM): 6-25
  8. monotaro.id Hex Head Roofing Screw Halus (Sekrup Roofing)
    55%
    Mulai

    Rp10.900

    monotaro.id Hex Head Roofing Screw Halus (Sekrup Roofing)
    Deskripsi:
    Sekrup roofing ini memiliki kepala hex yang dapat dibuka dengan menggunakan kunci pas. Setiap sekrup roofing halus memiliki ring karet hitam di bawah kepala sekrup. Lapisan galvanis kuning membuat sekrup ini tahan karat.
    atribut:
    • Diameter (mm): 5.5
    • No. Size Head: #12
  9. Taiho Kohzai Leak Foamer (Pendeteksi Kebocoran Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

  10. ALC Blasting Cabinet
    Mulai

    Rp41.999.900

    ALC Blasting Cabinet
    Deskripsi:
    General purpose floor-mount siphon-feed blasting cabinets have a durable LDPE (low-density polyethylene) cabinet for light-duty blasting of large and small workpieces. Siphon-feed cabinets have fewer parts and require less maintenance than pressure-feed systems. Abrasive media is siphoned, or pulled, into the cabinet through a blasting nozzle, where it is distributed across workpieces in the cabinet.
    atribut:
    • UNSPSC: 23101517
    • Cabinet Material: LDPE
    • Cabinet Opening Type: Top Door
    • Compatible Abrasive Media: Aluminium Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells
    • Feed type: Siphon
    • Includes: Blasting GunHoseLight Kit
    • Manufacturer Part Number: 40391
    • Maximum Air Flow (cfm): 15 @80psi
    • Maximum Air Pressure (psi): 110
    • Mounting Location: Floor
    • Overall Depth (inch): 24
    • Overall Height (inch): 58
    • Overall Width (inch): 38
    • Product Type: Abrasive Blast Cabinet
    • Top Door Height (inch): 16
    • Top Door Width (inch): 33
    • Window Height (inch): 15-1/2
    • Window Width (inch): 33
    • Work Area Depth (inch): 23
    • Work Area Height (inch): 23
    • Work Area Maximum Weight Capacity (lbs): 35
    • Work Area Width (inch): 35
  11. JAKEMY Torx Screwdriver Set (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    JAKEMY Torx Screwdriver Set (Obeng)
    Deskripsi:
    JM-8170 Portable DIY Electronic Maintenance Magic Screwdriver Box Kit with Replaceable Driver Bits for Home RepairMatte chrome 12mm long working depth bits H4*28mmTorx: T2 T3 T4 T5 T6 T7 T8Flat-head: 1.5 2.0 2.5 3.0Philips: 1.5 2.0 2.5 3.0Tri-wing: Y0.8 Y2.5Pentagon (Pentalobe): 0.8 1.2Stand off (Motherboard philips): 1.5
  12. ECONOLINE Blasting Cabinet
    Mulai

    Rp31.999.900

    ECONOLINE Blasting Cabinet
    Deskripsi:
    Cool-cutting sanding belts optimized for all metals have a closed-coat ceramic abrasive. An additional coating minimizes surface temperatures for heat-sensitive alloys. Ceramic self-sharpens faster than other abrasives to remove material quicker. Quicker material removal speeds up the work and keeps the surface cooler, making ceramic a good choice for heat-sensitive metals. Closed-coat abrasives have abrasive grain across the entire surface to provide a smoother finish and faster material removal than open-coat coverage. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.
    atribut:
    • UNSPSC: 27131507
    • Cabinet Material: Steel
    • Compatible Abrasive Media: Aluminium Oxide, Coal Slag, Corn Cobs, Glass Beads, Glass Beads/Aluminium Oxide, Silicon Carbide
    • Features: Air Regulator and Gauge; Safety Switch
    • Feed type: Siphon
    • Includes: Foot PedalNozzle
    • Maximum Air Flow (cfm): 12
    • Product Type: Abrasive Blast Cabinet
  13. Sabetzu Gravity Feed Spot Sand Blaster Gun
    Mulai

    Rp239.900

    Sabetzu Gravity Feed Spot Sand Blaster Gun
    atribut:
    • Air Consumption (L/minute): 178
    • Intake Connector (inch): 1/4
    • Material: Aluminium Alloy
    • Pot Capacity (ml): 600
    • Pressure (psi): 90
  14. Sherlock Isi Kuas Roll Epoxy
    Mulai

    Rp27.900

    Sherlock Isi Kuas Roll Epoxy
    Deskripsi:
    Refill Kuas roll untuk epoxy dengan material bulu yang tidak mudah rontok dan memberikan kontrol yang baik untuk ketebalan cat diatas permukaan objek
  15. WESTWARD Portable Abrasive Blaster
    Mulai

    Rp3.699.900

    WESTWARD Portable Abrasive Blaster
    Deskripsi:
    This powerful, portable, pressure-feed blaster can be rolled wherever it is needed to help in removing rust, scale, paint, and dirt from metals, wood, brick, and stone. It includes an 8-ft. hose, 4 ceramic nozzles, and an air line filter and pressure gauge to control airflow. It also features a recessed top for easy filling.
    atribut:
    • Item: Portable Abrasive Blaster
    • Blaster Grouping: Portable Abrasive Blaster
    • Hopper Material: Steel
  16. Non Brand Stiker Kaca
    Mulai

    Rp3.599.900

    Non Brand Stiker Kaca
    Deskripsi:
    Stiker dekoratif yang ditempelkan pada kaca untuk memberikan efek buram atau membatasi pandangan.
    atribut:
    • Material: Poliester blur
    • Finishing: Blur polos
    • Width (mm): 1500
    • Length (mm): 25000
  17. SUMOTEK Sandblasting Gun
    Mulai

    Rp289.900

    SUMOTEK Sandblasting Gun
    Deskripsi:
    Package Content :1 Piece x Alat Semprot Sanblast Sandblaster gun Purfequ Device PSQ-12 Pasir Kaca Nozzle 6mm Full Set
    atribut:
    • Ceramic Nozzle Size (mm): 6
    • Iron Nozzle Size (mm): 6
    • Material: Aluminium
  18. TIPTOP Cordless Polisher
    Mulai

    Rp959.900

    TIPTOP Cordless Polisher
    atribut:
    • Speed (rpm): 0-3000
    • Battery Capacity (mAh): 1500
Daftar Harga sand blaster gun Terbaru October 2026
ESCO IdeaNetRp899.900
JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)Rp15.999.900
Yukido Sand Blaster (Penyemprot Pasir)Rp229.900
Yato Sand BlasterRp4.799.900
Eterna Paint Roller Cover (Refill Kuas Roll)Rp67.900
KRISBOW Mesin Sand BlastingRp9.499.900
Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)Rp3.299.900
monotaro.id Hex Head Roofing Screw Halus (Sekrup Roofing)Rp10.900
Taiho Kohzai Leak Foamer (Pendeteksi Kebocoran Gas)Rp189.900
ALC Blasting CabinetRp41.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)